Modular TDX Panel Protector, 100 kA, 480 V Un, 3Ph? 3W+G Distribution System

Item #: 1001167

Cat #: TDX100M480D

UPC: 782856593324

to view pricing and more.
Documents & Guides
Modular TDX Panel Protector, 100 kA, 480 V Un, 3Ph? 3W+G Distribution System

Overview

Modular TDX Panel Protector, 100 kA, 480 V Un, 3Ph? 3W+G Distribution System

Transient Discriminating (TD) Technology provides increased service life.

Also known as: 782856593324, TDX100M480D

Features & Benefits

  • Transient Discriminating (TD) Technology provides increased service life
  • Modular design allows easy replacement of surge modules
  • Built-in features include TD Technology, thermal protection and short circuit current fusing
  • Compact NEMA®-4 enclosure design can be flush mounted or installed in a small space
  • Status indication flag per mode, voltage presence LEDs, audible alarm and voltage-free contacts providing remote status monitoring

Specifications

Width: 2 in
Material: Metal
IP/NEMA Rating: IP65
Depth: 3.070 in
Height: 240 in
Width: 2 in
IP/NEMA Rating: IP65
Height: 240 in
Material: Metal
Depth: 3.070 in