Safety Switch, 400A, 2P, 240V, GD Fusible, NEMA 3R

Item #: 1001186

Cat #: GF225NRA

UPC: 887621872458

to view pricing and more.
Documents & Guides
400 AMP, 2-Pole, General Duty Safety Switch, Series A, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses.

Overview

400 AMP, 2-Pole, General Duty Safety Switch, Series A, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses.
Also known as: 887621872458, GF225NRA

Specifications

Poles: 2
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 400
Volts AC: 240