40A, 2P, 277/480V,48VDC, 10 kAIC, C-Curve, UL1077 CB

Item #: 1001269
Cat #: FAZ-C40/2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077

Overview

40 Amp, 2-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: FAZ-C40/2

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 40
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)