Kinetix Low Inertia Servo, 480 V AC, 75 mm Blt Circ, 3 Mag, 6000 RP

Item #: 1001285

Cat #: VPL-B0753M-PJ12AS

UPC: 887172527012

to view pricing and more.
Kinetix Low Inertia Servo, 480 V AC, 75 mm Blt Circ, 3 Mag, 6000 RPM, Multi Turn, Keyed, IP66 Seal

Overview

Kinetix Low Inertia Servo, 480 V AC, 75 mm Blt Circ, 3 Mag, 6000 RPM, Multi Turn, Keyed, IP66 Seal

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0753M-PJ12AS from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 75 mm bolt circle frame size. It is 6000 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, IEC metric mounting flange, and IP66 shaft seal fitted.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 887172527012, VPL-B0753M-PJ12AS

Specifications

No Specifications Available