Netkey Cat6A Patch Cord, CM/LSZH, Off Wh

Item #: 1001414

Cat #: NK6APC3

UPC: 074983961825

to view pricing and more.
Netkey copper patch cord, category 6A, CM/LSZH, 3 ft., off white UTP cable.

Overview

Netkey copper patch cord, category 6A, CM/LSZH, 3 ft., off white UTP cable.
Also known as: 074983961825, NK6APC3

Specifications

Length: 3 ft
Material: Copper
Color: Off-White
Length: 3 ft
Color: Off-White
Material: Copper