Netkey Cat6A Patch Cord, CM/LSZH, Off Wh

Item #: 1001415

Cat #: NK6APC5

UPC: 074983961900

to view pricing and more.
Netkey copper patch cord, category 6A, CM/LSZH, 5 ft., off white UTP cable.

Overview

Netkey copper patch cord, category 6A, CM/LSZH, 5 ft., off white UTP cable.
Also known as: 074983961900, NK6APC5

Specifications

Length: 5 ft
Material: Copper
Color: Off-White
Length: 5 ft
Color: Off-White
Material: Copper