Contactor, IEC, 72A, 3P, 120VAC Coil, 1NC

Item #: 100188

Cat #: 100-C72D01

UPC: 662468625432

to view pricing and more.
Documents & Guides
Contactor, IEC, 72 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, 72 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Closed, Auxiliary Contact

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C72D10 from Rockwell Automation® is a 72 A 120 Volt 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact.

Also known as: 662468625432, 100-C72D01

Specifications

Volts AC Control: 120
Amps: 72
Poles: 3
Type: Contactor, IEC
Family / Style: 100-C
Volts AC Control: 120
Poles: 3
Family / Style: 100-C
Amps: 72
Type: Contactor, IEC