LANMARK-6 CAT6 CMP FTP Blue 1000' REEL

Item #: 1002069

Cat #: 10091131

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LANMARK-6 CAT6 CMP FTP Blue 1000' REEL

Overview

LANMARK-6 CAT6 CMP FTP Blue 1000' REEL

Berk-Tek’s LANmark-6 FTP is the first independently verified Category 6 F/UTP cable. It is ideal for applications that require the most advanced cable performance and the additional signal isolation advantages of an F/UTP design. LANmark-6 FTP is also the first FTP cable to set requirements for cable balance, the performance parameter which affects cable emissions and protects the network from the damaging effects of outside noise sources such as alien crosstalk. 

Also known as: 10091131

Specifications

Gauge: 23 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 23 AWG
Volts AC: 300
Material: Copper
Jacket: Plenum
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded