Cable Protector Fuse, 600V AC/DC, 600 MCM AL, Cable To Blade Mount, CP Series

Item #: 1002235

Cat #: CP600A3

UPC: 782001386757

to view pricing and more.
Documents & Guides
Cable Protector Fuse, 600 Volt AC/DC, 600 MCM Aluminum, Cable To Blade Mount, CP Series

Overview

Cable Protector Fuse, 600 Volt AC/DC, 600 MCM Aluminum, Cable To Blade Mount, CP Series

Mersen CP cable protectors are special purpose limiters which are crimped or bolted to cables to clear and isolate faults quickly, increasing the reliability of service entrance and distribution runs. They are current-limiting with a 200,000A interrupting rating, yet will carry low cable overloads which are handled by standard protective devices. Cable protectors are rated in terms of cable size and material (Al or Cu). Heat shrinkable (HS) tubing can be specified for field installation. For cables smaller than 4/0, class J fuses can be used.

Also known as: 782001386757, CP600A3

Specifications

Gauge: 600 kcmil
Type: Cable Protector
Volts DC: 600
Volts AC: 600
Gauge: 600 kcmil
Volts DC: 600
Type: Cable Protector
Volts AC: 600