9W 27K 4" LED Downlight, Dimmable

Item #: 1002659
Cat #: S9460
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
9 Watt LED Retrofit Downlight; 4"; 2700K; 120 Volts; Dimmable

Overview

9 Watt LED Retrofit Downlight; 4"; 2700K; 120 Volts; Dimmable
Also known as: S9460

Specifications

Type: Retrofit, LED
Wattage: 9
Light Technology: LED
Dimmable: Yes
Type: Retrofit, LED
Light Technology: LED
Wattage: 9
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)