This product may not be available in all locations.
2
more

E 1 Pole Breaker, 80 Amp, 18 Ka @ 277vac, Ul/iec
Item #: 1002679
Cat #: EGB1080FFG
UPC: 782114984680
Sign In or Register to view pricing and more.
Documents & Guides
E 1 Pole Breaker, 80 Amp, 18 Ka @ 277vac, Ul/iec
Overview
E 1 Pole Breaker, 80 Amp, 18 Ka @ 277vac, Ul/iec
Also known as: 782114984680, EGB1080FFG
Specifications
| Poles: | 1 |
| Amps: | 80 |
| Volts AC: | 347, 600Y |
| Mounting: | Bolt On |
| Poles: | 1 |
| Volts AC: | 347, 600Y |
| Amps: | 80 |
| Mounting: | Bolt On |