MCB 2P K 3A 240 BPCD

Item #: 1002696

Cat #: S202U-K3

UPC: 662019170374

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, Branch Circuit Protection, Rated Current 3 Amps, 2 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5

Overview

Miniature Circuit Breaker, Branch Circuit Protection, Rated Current 3 Amps, 2 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Also known as: 662019170374, S202U-K3

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 3
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 3
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating AC: 10 kA