Servo Motor, Rotary, 480V, 75mm Frame, 3500 RPM, Low Inertia

Item #: 1002753

Cat #: VPL-B0753E-PK14AA

UPC: 885630818238

to view pricing and more.
VPL Low Inertia Motors, 480 Volt AC, 75 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, E Winding, 3500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake *** Rockwell Automation Preferred Product ***

Overview

VPL Low Inertia Motors, 480 Volt AC, 75 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, E Winding, 3500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0753E-PK14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 75 mm bolt circle frame size. It is 3500 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyless shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630818238, VPL-B0753E-PK14AA

Specifications

Type: Servo Drive
Special Program: Rockwell Automation Preferred Product
Type: Servo Drive
Special Program: Rockwell Automation Preferred Product