6W A19 LED Lamp, 30K

Item #: 1002766

Cat #: S9591

UPC: 045923095917

to view pricing and more.
Documents & Guides
6 Watt; A19 LED; Frosted; 3000K Medium Base; 220 deg. Beam Angle; 120 Volt; Non-Dimmable

Overview

6 Watt; A19 LED; Frosted; 3000K Medium Base; 220 deg. Beam Angle; 120 Volt; Non-Dimmable

Satco's S9591 6-watt A19 LED lamp is traditional, yet contemporary with its sleek Finish and energy saving LED technology. Elegantly illuminate any room in the house with this long-lasting Frosted bulb. Sophisticated and modern, this lamp delivers 15,000 hours of soft white light.

Also known as: 045923095917, S9591

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Lumens: 480
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 6
Light Technology: LED
Dimmable: No
Angle: 220°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 480
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 220°
Base: Medium Screw (E26)
Color: Frosted
Color Rendering Index (CRI): 80
Wattage: 6
Dimmable: No