Motor DC, 1-1/2HP, CD-186AT Frame, 1150RPM, 230VDC, 6.2A Drip Proof

Item #: 1002851

Cat #: 5CD143FA812B800

UPC:

to view pricing and more.
Documents & Guides
DC Motor, 1-1/2 Horse Power, Series Wound, CD-186AT Frame, 1150 RPM 230 Volt DC, Full Load Current, 6.2 Amp, Drip Proof Fully Guarded

Overview

DC Motor, 1-1/2 Horse Power, Series Wound, CD-186AT Frame, 1150 RPM 230 Volt DC, Full Load Current, 6.2 Amp, Drip Proof Fully Guarded
Also known as: 5CD143FA812B800

Specifications

Volts DC: 230
Horsepower: 1.500
Amps: 6.200
Type: DC Motor
RPM: 1150
Volts DC: 230
Amps: 6.200
RPM: 1150
Horsepower: 1.500
Type: DC Motor