LENSED LED TROFFER FOUR LAMPS NOMINAL 4000 LUMENS ELDOLED DI

Item #: 1003018

Cat #: 2GTL440LEZ1LP830

UPC: 888791700688

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LENSED LED TROFFER FOUR LAMPS NOMINAL 4000 LUMENS ELDOLED DIMMING 1PCT 80+ CRI 3000K

Overview

LENSED LED TROFFER FOUR LAMPS NOMINAL 4000 LUMENS ELDOLED DIMMING 1PCT 80+ CRI 3000K
Also known as: 888791700688, 2GTL440LEZ1LP830

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3500 (Neutral White)
Dimmable: Yes