ProLine G2 Disc Door/Components, 1800x800mm

Item #: 1003031

Cat #: P2DDL188

UPC: 783510314040

to view pricing and more.
Documents & Guides
ProLine G2 Disconnect Door and Components, Left Mullion, Standard Cutout, Material: Steel, Fits Frame: 1800x800mm

Overview

ProLine G2 Disconnect Door and Components, Left Mullion, Standard Cutout, Material: Steel, Fits Frame: 1800x800mm

ProLine G2 Disconnect Doors include a hinged mullion with a cutout which accommodates a wide variety of flange-mount disconnect devices, and an interlock system from the enclosure doors to the disconnect mullion. A hinged disconnect mullion provides unobstructed access to the interior and maximum access to the Full Mounting Subpanel (Mounting Plate).


Also known as: 783510314040, P2DDL188

Specifications

IP/NEMA Rating: IP55
Material: Steel
Height: 70.200 in
Width: 31.400 in
IP/NEMA Rating: IP55
Height: 70.200 in
Material: Steel
Width: 31.400 in