Fuse, 400mA High-Break Fast-Acting Ceramic, 5mm x 20mm, 250V

Item #: 100311

Cat #: GDA-400MA

UPC: 051712431231

to view pricing and more.
Documents & Guides
400mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Overview

400mA IEC High-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V
Also known as: 051712431231, GDA-400MA

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Amps: 0.400
Speed: Fast Acting
Volts AC: 250
Type: Fuse, Electronic
Amps: 0.400