1.5Hp, 2Hp PowerXL DG-1, VFD, N1

Item #: 1003125

Cat #: DG1-343D3FB-C21C

UPC: 786685878836

to view pricing and more.
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 2 Hp. Heavy Duty: 1.5 Hp. Normal Duty: 4.3 Amp. Heavy Duty: 3.3 Amp. Frame Size: FR1 H: 12.87" W: 6.02" D: 7.89" LBS: 14, Drive Protection Fuse Recommended (Class T or Class J High Speed) 10A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 2 Hp. Heavy Duty: 1.5 Hp. Normal Duty: 4.3 Amp. Heavy Duty: 3.3 Amp. Frame Size: FR1 H: 12.87" W: 6.02" D: 7.89" LBS: 14, Drive Protection Fuse Recommended (Class T or Class J High Speed) 10A

Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-343D3FB-C21C PowerXL DG1 AF Drive, 380-500V input 1.1 kW 1.5 Hp CT 3-phase 50/60 Hz 3.3A output IP21/type 1 enclosure FR1 LCD display Internal EMC filter & DC choke

Also known as: 786685878836, DG1-343D3FB-C21C

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 2, 1.500
Type: Variable Frequency Drive
Family / Style: PowerXL
Phase: 3
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Volts AC: 480
Horsepower: 2, 1.500
Family / Style: PowerXL