Servo Motor, Rotary, 480V, 100mm Frame, 2500 RPM, Low Inertia

Item #: 1003259

Cat #: VPL-B1003C-PK14AA

UPC: 885630900384

to view pricing and more.
VPL Low Inertia Motors, 480 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, C Winding, 2500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake

Overview

VPL Low Inertia Motors, 480 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stack, C Winding, 2500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake
Also known as: 885630900384, VPL-B1003C-PK14AA

Specifications

No Specifications Available