Transformer, Industrial Control, 150VA, Multi-Tap, 1.3-6.25A

Item #: 1003484

Cat #: X4150PSF1

UPC: 804325367479

to view pricing and more.
150 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115/24, 120/25, 110/23 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.

Overview

150 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115/24, 120/25, 110/23 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For use with type CC Fuses.

ABB's motor protection and control offering is among the widest on the market. From system integrator, OEM, engineering consultant and distributor to panel builder and industrial end-user, our comprehensive range of motor starting solutions, products and services delivers the certainty of consistent quality and performance.

Also known as: 804325367479, X4150PSF1

Specifications

Phase: 1
Volt Amps: 150
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480
Volt Amps: 150
Secondary Voltage: 23/110, 24/115, 25/120