PETROLUX LED HAZARDOUS LOCATION GEN2 42 LEDS 530MA 4000K CCT

Item #: 1003616

Cat #: HPLED-42-530-4K-AS-US-G-L5-55C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX LED HAZARDOUS LOCATION GEN2 42 LEDS 530MA 4000K CCT AUTO-SENSING (120-277V) UNIVERSAL GRAY TYPE V LOW ANGLE GLASS 55DEG

Overview

PETROLUX LED HAZARDOUS LOCATION GEN2 42 LEDS 530MA 4000K CCT AUTO-SENSING (120-277V) UNIVERSAL GRAY TYPE V LOW ANGLE GLASS 55DEG
Also known as: HPLED-42-530-4K-AS-US-G-L5-55C

Specifications

Lumens: 8800
Color Temperature: 4000 (Cool White)
Wattage: 74
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 8800
Wattage: 74
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277