1IN LT NON-UL EXTREME TEMP LFMC 100FT CTN

Item #: 1003633

Cat #: 6804-30-00

UPC: 077680177056

to view pricing and more.
Documents & Guides
No Documents Available
*1IN LT NON-UL EXTREME TEMP LFMC 100FT CTN

Overview

*1IN LT NON-UL EXTREME TEMP LFMC 100FT CTN
Also known as: 077680177056, 6804-30-00

Specifications

Length: 100 ft
Diameter: 1 in
Jacket: TPE
Color: Black
Material: Steel
Package Type: Coil
Family / Style: LIQUID-TUFF™
Type: Non-UL Extreme Temperature
Length: 100 ft
Jacket: TPE
Material: Steel
Family / Style: LIQUID-TUFF™
Diameter: 1 in
Color: Black
Package Type: Coil
Type: Non-UL Extreme Temperature