ALB VPL-A1002C-CJ12AS KINETIX

Item #: 1003653

Cat #: VPL-A1002C-CJ12AS

UPC: 885630897813

to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 240V AC, 100mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, C Winding, 2500 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake

Overview

VPL Low Inertia Motors, 240V AC, 100mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, C Winding, 2500 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, No Holding Brake
Also known as: 885630897813, VPL-A1002C-CJ12AS

Specifications

Type: Servo Motor
Type: Servo Motor