A-B 800T-FXJ1D1 30mm Push-Pull Devi

Item #: 1003679

Cat #: 800T-FXJ1D1

UPC: 662072039908

to view pricing and more.
Documents & Guides
ALB 800T-FXJ1D1 30MM PUSH-PUL

Overview

ALB 800T-FXJ1D1 30MM PUSH-PUL
Also known as: 662072039908, 800T-FXJ1D1

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton