Theft-Deterrent Grounding Busbar, Pole Mount Assembly

Item #: 1003817

Cat #: TDSGAPA14

UPC: 782856789383

to view pricing and more.
Documents & Guides
CAD TDSGAPA14 BAR ASSY GRD BU

Overview

CAD TDSGAPA14 BAR ASSY GRD BU

Theft deterrent busbar that mounts on a standard Schedule 40 ice bridge pole (3.5" or 88.9 mm nominal outer diameter) and provides a path to the buried ground ring via a connection to the post.

Also known as: 782856789383, TDSGAPA14

Features & Benefits

  • Mounts on a standard Schedule 40 ice bridge pole (3.5" or 88.9 mm nominal outer diameter) and provides a path to the buried ground ring via a connection to the post
  • This assembly eliminates the need for a solid copper busbar and down lead
  • The connection to the ground ring is concealed below grade
  • Accepts standard telecommunication grounding lugs (lugs not included)
  • Includes 14 Standard Spacers (TDSGAS) and 2 Pole Mount Spacers (TDSGAP)
  • Pole itself is not included in the assembly

Specifications

Material: Copper
Standards: California Proposition 65
Finish: Tinned
Material: Copper
Finish: Tinned
Standards: California Proposition 65