This product has been discontinued.

Slotted Metric Duct, PVC,25mm x 25mm x 2
Item #: 1003851
Cat #: MC25X25WH2
UPC: 074983752362
to view pricing and more.
Documents & Guides
Panduct® type MC metric narrow slot wiring duct, 25mm W x 25mm H x 2M length, PVC, white.
Overview
Panduct® type MC metric narrow slot wiring duct, 25mm W x 25mm H x 2M length, PVC, white.
Also known as: 074983752362, MC25X25WH2
Specifications
| Length: | 2 m |
| Width: | 25 mm |
| Color: | White |
| Material: | PVC |
| Height: | 25 mm |
| Length: | 2 m |
| Color: | White |
| Height: | 25 mm |
| Width: | 25 mm |
| Material: | PVC |