ABB S202M-C32 S200M MCB 230V 2 POLE

Item #: 1003863

Cat #: S202M-C32

UPC: 016779550332

to view pricing and more.
Documents & Guides
ABB S202MC32 S200M MCB 230V 2

Overview

ABB S202MC32 S200M MCB 230V 2
Also known as: 016779550332, S202M-C32

Specifications

Amps: 32
Poles: 2
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Amps: 32
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 6 kA
Poles: 2
Volts DC: 125
Type: Trip Curve C
Interrupt Rating DC: 10 kA