400A 3P 600V 4W FUSED

Item #: 1004034

Cat #: HF365NA

UPC: 887621872526

to view pricing and more.
Documents & Guides
No Documents Available
400A 3P 600V 4W FUSED HD TYPE 1

Overview

400A 3P 600V 4W FUSED HD TYPE 1
Also known as: 887621872526, HF365NA

Specifications

Poles: 3
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 400
IP/NEMA Rating: NEMA 1