HF05 Side-Mount Filter Fan, 115V 35CFM, Black

Item #: 1004199

Cat #: HF0516413

UPC: 783510342722

to view pricing and more.
HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF05 Side-Mount Filter Fan, HF0516413 item is rated 115V 35CFM colored Black.

Overview

HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF05 Side-Mount Filter Fan, HF0516413 item is rated 115V 35CFM colored Black.
  • Click-fit design quickly installs into enclosure wall; no tools or screws required • Opens with the flick of a finger for easy filter replacement • Enclosure side wall mounting • Reverse airflow option on HF13 models available to push/pull air through higher static pressure • Standard rope gasket provides proper seal to the enclosure • Similar cut-out sizes as other filter fan manufacturers • Terminal block connections • Optional thermostat available to save energy and extend service life • Hinged grille remains attached after opening
Also known as: 783510342722, HF0516413

Specifications

Material: Plastic
Height: 6.150 in
Weight: 2.400 lb
Finish: Smooth Matte
Color: Graphite Black
Width: 6.160 in
Depth: 3.980 in
Material: Plastic
Weight: 2.400 lb
Color: Graphite Black
Depth: 3.980 in
Height: 6.150 in
Finish: Smooth Matte
Width: 6.160 in