Wireless Dimmer, 6A, Digital Fade, Maestro, Brown

Item #: 1004512

Cat #: MRF2-F6AN-DV-BR

UPC: 027557792257

to view pricing and more.
Documents & Guides
Maestro Digital Fade Dimmer, 120/277V, 6A, Multi-Location/Single-Pole, 3-Wire Fluorescent Ballasts, Wireless Capable, Brown

Overview

Maestro Digital Fade Dimmer, 120/277V, 6A, Multi-Location/Single-Pole, 3-Wire Fluorescent Ballasts, Wireless Capable, Brown

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557792257, MRF2-F6AN-DV-BR

Specifications

Amps: 6
Color: Brown
Family / Style: Maestro
Poles: 1
Type: Single-Pole, Wireless, Decorator, Multi-Location
Mounting: Knuckle
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Amps: 6
Family / Style: Maestro
Type: Single-Pole, Wireless, Decorator, Multi-Location
Light Technology: Fluorescent
Color: Brown
Poles: 1
Mounting: Knuckle
Volts AC Range: 120 - 277