Wallpack, LED, 180-LED, 72W, 120-277V, Dark Bronze

Item #: 1004561

Cat #: PGM3-180L4K-U-DB

UPC: 785988031351

to view pricing and more.
Documents & Guides
Perimeter Series Wallpack, LED, 180-LED, 2 Drivers, 72 Watt, 120-277 Volt, Lumens: 7889, Color Temperature: 4000K, Width: 14-7/8 inch, Color: Dark Bronze, IES Distribution: Type IV

Overview

Perimeter Series Wallpack, LED, 180-LED, 2 Drivers, 72 Watt, 120-277 Volt, Lumens: 7889, Color Temperature: 4000K, Width: 14-7/8 inch, Color: Dark Bronze, IES Distribution: Type IV
Also known as: 785988031351, PGM3-180L4K-U-DB

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 72
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 4000 (Cool White)
Standards: California Proposition 65
Volts AC Range: 120 - 277
Color: Dark Bronze
Wattage: 72
Light Technology: LED