13W PAR30 LED Lamp, 40K

Item #: 1004616

Cat #: S9428

UPC: 045923094286

to view pricing and more.
Documents & Guides
SATCO S9428 13W PAR30 Long Neck LED - 25' Beam Spread - Medium Base - 4000K - 120V - Dimmable - IP65

Overview

SATCO S9428 13W PAR30 Long Neck LED - 25' Beam Spread - Medium Base - 4000K - 120V - Dimmable - IP65
Also known as: 045923094286, S9428

Specifications

Lumens: 1000
Wattage: 13
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Light Technology: LED
Wattage: 13
Dimmable: Yes