Power Distribution Block, High SCCR, 1P, 1 Primary/Multiple Secondary

Item #: 100462

Cat #: PDB220-1

UPC: 051712637725

to view pricing and more.
Documents & Guides
Power Distribution Block, High SCCR, 1-Pole, Line: 8-2/0 AWG, Load: (4) 14-4 Cu, SCCR: 200kA (12-4 AWG), 100kA (14-4 AWG), Max Fuse Size: 175/200A Class CC, G, J, T

Overview

Power Distribution Block, High SCCR, 1-Pole, Line: 8-2/0 AWG, Load: (4) 14-4 Cu, SCCR: 200kA (12-4 AWG), 100kA (14-4 AWG), Max Fuse Size: 175/200A Class CC, G, J, T

Eaton-Bussmann offers three distinctly different styles of short-circuit current rated power distribution blocks (PDBs) and terminal blocks (TBs) to match different application needs. The differences are whether the power distribution blocks are enclosed or not, and whether they are UL1953 Listed PDBs or UL1059 Recognized TBs, which have different minimum spacing requirements.

Also known as: 051712637725, PDB220-1

Specifications

Mounting: Panel
Amps: 175
Mounting: Panel
Amps: 175