A-B 800T-H3138B 30mm Selector Switc

Item #: 1004660

Cat #: 800T-H3138B

UPC: 885630288468

to view pricing and more.
Documents & Guides
ALB 800T-H3138B 30MM SELECTOR

Overview

ALB 800T-H3138B 30MM SELECTOR
Also known as: 885630288468, 800T-H3138B

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches