SpectraCool Compact Indoor with RAC N17, 1000BTU 460V, Lt Gray, Steel

Item #: 1004683

Cat #: N170146G020

UPC: 783510256067

to view pricing and more.
SpectraCool Narrow Compact Air Conditioners provide a space-saving solution on low-depth cabinets. This SpectraCool Compact Indoor with RAC N17, N170146G020 item is rated 1000BTU 460V with material of Steel color Lt Gray.

Overview

SpectraCool Narrow Compact Air Conditioners provide a space-saving solution on low-depth cabinets. This SpectraCool Compact Indoor with RAC N17, N170146G020 item is rated 1000BTU 460V with material of Steel color Lt Gray.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510256067, N170146G020

Specifications

Color: Light Gray
Width: 12 in
Wattage: 300
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 8.400 in
Height: 22.140 in
BTU: 1025
Color: Light Gray
Wattage: 300
Finish: Powder Coated
Depth: 8.400 in
BTU: 1025
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 22.140 in