Solarmount Light Rail, 168", Dark Bronze Anodized (Black)

Item #: 1004689

Cat #: 315168D

UPC: 810039361665

Sign In or Register to view pricing and more.
Documents & Guides
Solarmount Light Rail, 168 Inch, Dark Bronze Anodized (Black)

Overview

Solarmount Light Rail, 168 Inch, Dark Bronze Anodized (Black)

As a solar racking company with over 25 years of experience in the industry, we have developed a unique understanding of the US solar market’s needs and a knack for product development. We know that every component of a solar installation has its place and role, including the often-overlooked element like critter guard, which protects costly components and ensures system longevity.

Also known as: 810039361665, 315168D

Specifications

Length: 168 in
Color: Black
Weight: 6.88 lbs
Length: 168 in
Weight: 6.88 lbs
Color: Black