REXEL logo

4 Pin, Euro-Style Quick Disconnect Cable

Item #: 100479
Cat #: MQDC-430
UPC:
Sign In or Register to view pricing and more.
Euro-Style Quick Disconnect Cable, 4 Pin, Female Straight Connector. 30' Black PVC Cord.
Substitutes
Eaton
Item #: 31936
CAT #: CSDS4A4CY2210
UPC: 782116056835
Sign In or Register to view pricing and more.

Product Overview

Euro-Style Quick Disconnect Cable, 4 Pin, Female Straight Connector. 30' Black PVC Cord.
Also known as: MQDC-430

Frequently Bought Together (31)

Specifications

Gender: Female, Female
Color: Black
Type: 4-Pin, Straight Connector
Length: 30 ft
Material: PVC
Gender: Female, Female
Type: 4-Pin, Straight Connector
Material: PVC
Color: Black
Length: 30 ft

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)