36.00 NEMA 12 Wiring Trough

Item #: 1004997

Cat #: 4436-4XSWT

UPC: 782051172140

to view pricing and more.
Documents & Guides
Electrical Enclosures & Wireway

Overview

Electrical Enclosures & Wireway
Also known as: 782051172140, 4436-4XSWT

Specifications

Width: 4 in
Height: 4 in
Material: Stainless Steel
Length: 36 in
IP/NEMA Rating: NEMA 4X
Width: 4 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 4 in
Length: 36 in