14 AWG THHN/THWN-2 Stranded Copper, Black/Yellow Stripe, 500'

Item #: 1005101

Cat #: THHN14STRBLKYEL500RL

UPC:

to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Black/Yellow, 500 ft. Reel.

Overview

14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Black/Yellow, 500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN14STRBLKYEL500RL

Specifications

Length: 500 ft
Color: Black/Yellow
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Package Type: Reel
Color: Black/Yellow
Material: Copper
Conductors: 1
Stranding: Stranded