55W CFL Lamp, 41K

Item #: 1005179
Cat #: S8671
UPC: 045923086717
Sign In or Register to view pricing and more.
Documents & Guides
55 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; 2G11 Base *** Not for Sale in Vermont due to State Regulations ***

Overview

55 Watt; pin-Based Compact Fluorescent; 4100K; 82 CRI; 2G11 Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923086717, S8671

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 55
Lumens: 4700
Color Rendering Index (CRI): 82
Light Technology: CFL
Dimmable: No
Base: 4-Pin (2G11)
Color Temperature: 4100 (Cool White)
Lumens: 4700
Light Technology: CFL
Base: 4-Pin (2G11)
Wattage: 55
Color Rendering Index (CRI): 82
Dimmable: No

Customer Reviews

No reviews for this product
(0)