Fan Shroud Kit, 8" x 8", Type 3R, Stainless Steel

Item #: 100521

Cat #: T6S3RSS

UPC: 783510140762

to view pricing and more.
Fan Shroud Kit, 8 Inch x 8 Inch, Type 3R, Stainless Steel

Overview

Fan Shroud Kit, 8 Inch x 8 Inch, Type 3R, Stainless Steel

Fan Shroud Kit, Type 3R, protects enclosure openings from rain, sleet and snow. It comes with a gasket, ventilation screen, and is available in both painted mild steel and stainless steel.

Also known as: 783510140762, T6S3RSS

Features & Benefits

  • Two fan shrouds per package
  • Perforated ventilation screen
  • Pressure-sensitive adhesive-backed gasket and mounting hardware

Specifications

Mounting: Panel
Width: 8 in
Material: Stainless Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Mounting: Panel
Material: Stainless Steel
IP/NEMA Rating: NEMA 3R
Width: 8 in
Height: 8 in