Cable Ties in a Box, 2-Piece, 6.7L (172m

Item #: 1005405

Cat #: SST2S-MP

UPC: 074983501014

to view pricing and more.
Sta-Strap® cable tie box, releasable, standard cross section, 6.7 (172mm) length, nylon 6.6, natural.

Overview

Sta-Strap® cable tie box, releasable, standard cross section, 6.7 (172mm) length, nylon 6.6, natural.
Also known as: 074983501014, SST2S-MP

Specifications

Color: Natural
Material: Nylon
Length: 6.700 in
Color: Natural
Length: 6.700 in
Material: Nylon