Weatherproof In-Use Cover, 1-Gang, Universal, Vertical, Aluminum, Gray

Item #: 100541
Cat #: MX3200
UPC: 092326104760
Sign In or Register to view pricing and more.
Weatherproof In-Use Cover, 1-Gang, Weatherproof, Vertical Mount, Metallic, Depth 3-1/4", Gray, Includes: (6) Separate Insert Types: Duplex Receptacle, (1) Toggle Switch & (6) Single Receptacle, Diameter: 1.25", 1.375", 1.625", 1.6875 or 2.125". Includes: Lockable Tab.

Overview

Weatherproof In-Use Cover, 1-Gang, Weatherproof, Vertical Mount, Metallic, Depth 3-1/4", Gray, Includes: (6) Separate Insert Types: Duplex Receptacle, (1) Toggle Switch & (6) Single Receptacle, Diameter: 1.25", 1.375", 1.625", 1.6875 or 2.125". Includes: Lockable Tab.
Heavy duty die-cast metal construction with premium powder coat Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 8-in-1 custom device configurations, comes pre-configured for GFCI Includes attached gasket and mounting hardware Lockable tab Extra Duty® rated Vertical mount
Also known as: 092326104760, MX3200, Plug in lock, While In Use

Specifications

Product Depth: 3 1/4 in
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Product Depth: 3 1/4 in
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1

Customer Reviews

No reviews for this product
(0)