Wire Marker Sleeves, 0.5" x 1"

Item #: 10055

Cat #: WML-205-292-75

UPC: 662820324140

to view pricing and more.
Documents & Guides
Wire Marker Sleeves, Self Laminating, Dimensions: 0.5" x 1", Wire Gauge: 12-10, Color: White, Finish, Matte, Adhesive: Acrylic, Compatible With: I.D. Pro Plus, LS2000 & BradyMarker XC Plus, Includes: 250/Roll

Overview

Wire Marker Sleeves, Self Laminating, Dimensions: 0.5" x 1", Wire Gauge: 12-10, Color: White, Finish, Matte, Adhesive: Acrylic, Compatible With: I.D. Pro Plus, LS2000 & BradyMarker XC Plus, Includes: 250/Roll

Self-Laminating Vinyl (B-292) is a matte vinyl with a clear overlaminate to protect graphics against oil, water, and mild solvents.

Also known as: 662820324140, WML-205-292-75

Specifications

Type: Self Laminating, Wire Marker, Label
Gauge: 10 AWG, 12 AWG
Width: 1/2 in
Length: 1 in
Material: Vinyl
Color: White
Standards: California Proposition 65
Type: Self Laminating, Wire Marker, Label
Width: 1/2 in
Material: Vinyl
Standards: California Proposition 65
Gauge: 10 AWG, 12 AWG
Length: 1 in
Color: White