LIQUIDTIGHT CONNECTOR 90 2 IN DC ZINC

Item #: 1005798

Cat #: 3428DC

UPC: 050169980170

to view pricing and more.
90° Uninsulated Connectors Die Cast Zinc, 2 In. Trade Size

Overview

90° Uninsulated Connectors Die Cast Zinc, 2 In. Trade Size

Positviely bond conduit to a box or enclosure with RACO® liquidtight 90° connectors. Can be used ine either flexible metallic conduit or Type Be flexible nonmetallic liquidtight conduit. Offered in either insulated or noninsulated throat.

Also known as: 050169980170, 3428DC

Features & Benefits

  • Diecast zinc construction
  • Noninsulated
  • Patented split gland-ring assures a perfect seal, preventing pullouts
  • cULus
  • Available in trade sizes 3/8 in. through 2 in.
  • Sealing washer and heavy-duty locknut included
  • All components are reusable

Specifications

Diameter: 2 in
Diameter: 2 in