ND 3P 1200A MOLDED CASE SWITCH

Item #: 1005846

Cat #: ND312WK

UPC: 786679196489

to view pricing and more.
Eaton Series C molded case switch, NG-frame, ND, Molded case switch, Three-pole, 1200A, 600 Vac, 85 kAIC at 240 Vac, 50 kAIC at 480 Vac, Without terminals, 50/60 Hz

Overview

Eaton Series C molded case switch, NG-frame, ND, Molded case switch, Three-pole, 1200A, 600 Vac, 85 kAIC at 240 Vac, 50 kAIC at 480 Vac, Without terminals, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679196489, ND312WK

Specifications

Type: Molded Case Switch
Type: Molded Case Switch