Weather Monitoring Station

Item #: 1006078

Cat #: SRV-WTHR-WIND

UPC:

to view pricing and more.
Documents & Guides
Weather Monitoring Station, NEMA 4X Enclosure

Overview

Weather Monitoring Station, NEMA 4X Enclosure

The real-time weather station allows customers to view accurate readings for crucial environmental information. The weather station contains a solar irradiance sensor and temperature sensors for ambient and module measurements. Wind speed and direction sensors are options that may be added to the weather station. The weather station is a great educational tool and is compatible with many third-party monitoring systems. The SolrenViewTM Weather Station is compliant with the RS-485 SunSpec Environmental Sensor System.

Also known as: SRV-WTHR-WIND

Specifications

IP/NEMA Rating: NEMA 4X
IP/NEMA Rating: NEMA 4X