Ice Cube Relay, Dpdt, Octal Base, 10a, 24VDC Coil

Item #: 1006117

Cat #: D3RR2T1

UPC: 786685930114

to view pricing and more.
Documents & Guides
Ice Cube Relay, Dpdt, Octal Base, 10a, 24VDC Coil

Overview

Ice Cube Relay, Dpdt, Octal Base, 10a, 24VDC Coil

Ice Cube Relay, Dpdt, Octal Base, 10A, 24Vdc Coil Catalog#:D3Rr2T1 Ice Cube Relay, Dpdt, Octal Base, 10A, 24Vdc Coil

Also known as: 786685930114, D3RR2T1

Specifications

Type: Relay, Ice Cube
Type: Relay, Ice Cube