Mini-Com Module, Cat 6A, UTP, 8 pos 8 wi

Item #: 1006156
Cat #: CJ6X88TGBL-C
UPC: 07498311060
Sign In or Register to view pricing and more.
Category 6A, 10 Gb/s, RJ45, 8-position, 8-wire universal module.

Overview

Category 6A, 10 Gb/s, RJ45, 8-position, 8-wire universal module.
Category 6A/Class EA, 8-position, UTP jack module shall terminate 4-pair, 22 – 26 AWG, 100 ohm unshielded twisted pair cable and shall not require use of a punchdown tool. The termination cap shall be color-coded blue to designate Category 6A performance and shall include a universal label coded for T568A and T568B wiring schemes. The Mini-Com® TX6A™ 10Gig UTP Jack Module must be installed as part of the TX6A™ 10Gig UTP Copper Cabling System to achieve IEEE 10GBASE-T certified performance.
Also known as: 07498311060, CJ6X88TGBL-C

Specifications

Color: Black
Connector Type: CAT 6A
Color: Black
Connector Type: CAT 6A

Customer Reviews

No reviews for this product
(0)